Product Image
Thermo Scientific™

M104 Muffle Furnace, economy model, with temperature controller

Protect samples against contamination with M104 Muffle Furnaces. Abrasion-resistant ceramic annealing chamber offers excellent contamination protection.
Have Questions?
Catalog number 50040903
Price (INR)
-

Protect samples against contamination with Thermo Scientific™ M104 Muffle Furnaces. Abrasion-resistant ceramic annealing chamber offers excellent contamination protection.

Designed for minimum space requirements and can be set up under a laboratory fume hood.
  • Environmentally friendly and economical—asbestos-free insulation minimizes energy consumption and keeps exterior temperature low
  • Easy handling and loading via tilting door that also protects users from hot inside surface
  • Reaches rated temperature of 1000°C in 110 min.
  • Working volume of 3.5L
  • Standard model equipped with electronic controller, digital display and upper limit cut-out; deluxe models available with electronic or programmable controller, timer, and exhaust fan
  • M104G models feature glazed annealing muffle for use in analytical processes requiring extreme purity

Recommended for:

  • Chemical analysis
  • Annealing loss determination
  • Materials testing Ashing processes

Ordering Alert:

Not available in North America.

Specifications
Capacity (English)0.12355 cu.ft.
Certifications/ComplianceCE mark
Description50040903
Capacity (Metric)3.5 L
Temperature (Metric)1000°C
TypeElectronic Controller
IncludesElectronic controller
Power Consumption2.5 kw
StyleStandard Model
Temperature Uniformity±10°K
Dimensions (D x W x H) Interior6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
Dimensions (L x W x H) Exterior22.4 x 18 x 25.4 in. (57 x 45.6 x 64.6 cm)
Length (English)22.4 in.
Length (Metric)57 cm
Width (English)6.7 in.
Width (Metric)45.6 cm
Width (Metric) Interior17 cm
Height (English)25.4 in.
Height (English) Interior5.1 in.
Height (Metric)64.6 cm
Height (Metric) Interior13 cm
Depth (English) Interior6.3 in.
Depth (Metric) Interior16 cm
Shipping Weight (English)112.4 lb.
Shipping Weight (Metric)51 kg
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Frequency50/60 Hz
Unit SizeEach