Monoshake Magnetic Microtiter™ Plate Shaker
Actual product may vary
Thermo Scientific™

Monoshake Magnetic Microtiter™ Plate Shaker

The Monoshake microplate shaker employs direct rotary knob control for shaking applications on the laboratory bench.
Have Questions?
Catalog NumberPlug TypeVoltage
50094319US Plug115 V
Catalog number 50094319
Price (INR)
-
Plug Type:
US Plug
Voltage:
115 V

Thermo Scientific™ Monoshake is a wear–free magnetic microtiter plate shaker—for direct use on the laboratory bench. Monoshake is suited for shaking 96- and 384-well microtiter plates.

  • Powerful shaking movements from 100 to 2000rpm
  • Space-saving dimensions, footprint only slightly larger than a microtiter plate
  • Direct controlled with integrated speed controller
  • Self-centering zero position for safe, unattended operation
Specifications
Amplitude2 mm
DescriptionMonoshake, with power supply
Dimensions (L x W x H)146 x 103 x 47 mm
HoldsMicroplate
No. of Positions1
Plug TypeUS Plug
Shipping Weight (Metric)2.1 kg
Speed Range100 to 2000 rpm
Temperature Range (Metric)5°C to 40°C (at 80% RH)
Voltage115 V
Unit SizeEach