Barnstead™ GenPure™
Thermo Scientific™

Barnstead™ GenPure™

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with this water purification system.
Have Questions?
Catalog NumberModel
50131217GenPure UV/UF
Catalog number 50131217
Price (INR)
-
Model:
GenPure UV/UF
Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ water purification system. This system offers outstanding control, as well as high-precision, USP-complying conductivity measurement with temperature compensation that can be switched on or off. All GenPure™ systems exceed international standard ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.

Integrated Feed Water Monitoring:

  • An additional measuring cell monitors feed water conductivity.
  • Any measurement that exceeds of the limiting value is immediately displayed maximizing cartridge life.

Online TOC Measurement with UV Intensity Monitoring:

  • Real-time TOC monitoring allows continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
  • System offers UV Photo-oxidation 185/254nm.
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.

Ready-to-Use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.

Measurement of Conductivity/Resistivity:

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
  • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy.

Quick-connect Cartridge Replacement:

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.

GLP-compliant Documentation:

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • RS-232 interface with adjustable send — interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.

Tilting Control Panels for Easy Viewing:

  • The ergonomically designed controller tilts for optimal key pressing and easy readability.
  • Four-line, alpha-numeric display is illuminated.
Warranty: 1 year, parts and labor
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Conductivity0.055μS/cm
Depth (Metric)330 mm
Electrical Requirements90/240 V 50/60 Hz
Endotoxin Concentration0.001 EU/mL
Feedwater Pressure1 to 6 bar
Frequency50/60 Hz
Height (Metric)615 mm
IncludesUV-photo-oxidation, Ultrafiltration Membrane
ModelGenPure UV/UF
Net Weight (Metric)23 kg
Operating Pressure2 to 6 bar
Particles >0.2µM/mL<1
Power Consumption0.1 kW
Product TypeUltrapure Water Purification System
Temperature Range (Metric)2°C to 35°C
Voltage90/240 V
Width (Metric)372 mm
Bacterial Content<0.01 CFU/mL
Feed Water MonitoringYes
Feedwater ConnectorR 3/4 in.
Feedwater SourcePretreated
Flow RateUp to 2 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
Unit SizeEach