Cimarec™ i Micro Stirrers
Cimarec™ i Micro Stirrers

Cimarec™ i Micro Stirrers

Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
50134760Micro Stirrer w/o Controller
50088150Micro w/Telemodul; 115V US
Catalog number 50134760
Price (INR)
-
Request A Quote
Model:
Micro Stirrer w/o Controller

Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:

  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high-humidity conditions and can be fully submerged in water baths up to 95°C
  • Stainless-steel housing has excellent chemical resistance
  • Operating conditions are -10°C to +120°C at 95%RH or 0°C to 95°C submerged in water
  • Protection Class IP68 (stirrer only)

Optimal Stirring:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor

Ordering Information:

Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
ModelMicro Stirrer w/o Controller
Protection ClassIP68
TypeStirrer
Capacity1 L
Speed1400 rpm
Top Plate MaterialStainless Steel
Unit SizeEach