Shelves for Heratherm™ Ovens and Incubators
Actual product may vary
Shelves for Heratherm™ Ovens and Incubators
Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™

Shelves for Heratherm™ Ovens and Incubators

Perforated and wire mesh shelves
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDepth (English)Width (English)For Use With (Equipment)Length (English)
5013524221.06 in.38.74 in.Adv Prot/Gen Incubator 750l
5012777412.9 in.12.9 in.Heratherm Adv Prot Incubator 100l17.2 in.
5012777312.9 in.12.9 in.Heratherm Adv Protocol Incubator 60l12.9 in.
5013524521.06 in.21.06 in.Adv Prot OMH400/Gen Inc IGS400, 400l
5013524621.06 in.21.06 in.Adv Prot OMH750/Gen Inc IGS750, 750l
Catalog number 50135242
Price (INR)
-
Depth (English):
21.06 in.
Width (English):
38.74 in.
For Use With (Equipment):
Adv Prot/Gen Incubator 750l
Perforated and wire mesh shelves
Specifications
Depth (English)21.06 in.
Depth (Metric)49.8 cm
Includes(2) Shelf Supports
MaterialStainless Steel
Width (English)38.74 in.
For Use With (Equipment)Adv Prot/Gen Incubator 750l
TypeShelf
Unit SizeEach