Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™

Shelves for Heratherm™ Ovens and Incubators

Perforated and wire mesh shelves
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDepth (English)Width (English)For Use With (Equipment)Length (English)
5013524521.06 in.21.06 in.Adv Prot OMH400/Gen Inc IGS400, 400l
5012777412.9 in.12.9 in.Heratherm Adv Prot Incubator 100l17.2 in.
5012777312.9 in.12.9 in.Heratherm Adv Protocol Incubator 60l12.9 in.
5013524221.06 in.38.74 in.Adv Prot/Gen Incubator 750l
5013524621.06 in.21.06 in.Adv Prot OMH750/Gen Inc IGS750, 750l
Catalog number 50135245
Price (INR)
-
Depth (English):
21.06 in.
Width (English):
21.06 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Perforated and wire mesh shelves
Specifications
Depth (English)21.06 in.
Depth (Metric)49.8 cm
Includes(2) Shelf Supports
Width (English)21.06 in.
Width (Metric)49.08 cm
For Use With (Equipment)Adv Prot OMH400/Gen Inc IGS400, 400l
TypeShelf
Unit SizeEach