Shelves for Heratherm™ Ovens and Incubators
Actual product may vary
Shelves for Heratherm™ Ovens and Incubators
Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™

Shelves for Heratherm™ Ovens and Incubators

Perforated and wire mesh shelves
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDepth (English)Width (English)For Use With (Equipment)Length (English)
5013524621.06 in.21.06 in.Adv Prot OMH750/Gen Inc IGS750, 750l
5012777412.9 in.12.9 in.Heratherm Adv Prot Incubator 100l17.2 in.
5012777312.9 in.12.9 in.Heratherm Adv Protocol Incubator 60l12.9 in.
5013524221.06 in.38.74 in.Adv Prot/Gen Incubator 750l
5013524521.06 in.21.06 in.Adv Prot OMH400/Gen Inc IGS400, 400l
Catalog number 50135246
Price (INR)
-
Depth (English):
21.06 in.
Width (English):
21.06 in.
For Use With (Equipment):
Adv Prot OMH750/Gen Inc IGS750, 750l
Perforated and wire mesh shelves
Specifications
Depth (English)21.06 in.
Depth (Metric)49.8 cm
Includes(2) Shelf Supports
Width (English)21.06 in.
Width (Metric)49.08 cm
For Use With (Equipment)Adv Prot OMH750/Gen Inc IGS750, 750l
TypeShelf
Unit SizeEach