Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
Actual product may vary
Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
Thermo Scientific™

Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDescription
50135647220 V 50/60 HzSorvall MX 120 Plus Micro-Ultracentrifuge
50135641208 V 50/60 HzSorvall MX 150 Plus Micro-Ultracentrifuge
50135642220 V 50/60 HzSorvall MX 150 Plus Micro-Ultracentrifuge
50135643230 V 50/60 HzSorvall MX 150 Plus Micro-Ultracentrifuge
50135644240 V 50/60 HzSorvall MX 150 Plus Micro-Ultracentrifuge
50135645115 V 50/60 HzSorvall MX 120 Plus Micro-Ultracentrifuge
50135646208 V 50/60 HzSorvall MX 120 Plus Micro-Ultracentrifuge
50135648230 V 50/60 HzSorvall MX 120 Plus Micro-Ultracentrifuge
50135649240 V 50/60 HzSorvall MX 120 Plus Micro-Ultracentrifuge
50135650115 V 50/60 HzSorvall MX 150 Plus Micro-Ultracentrifuge
Catalog number 50135647
Price (INR)
-
Electrical Requirements:
220 V 50/60 Hz
Description:
Sorvall MX 120 Plus Micro-Ultracentrifuge

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.

High Speeds and Low K-factors:

  • 150,000rpm or 120,000rpm maximum speeds with optimized rotor designs provide shorter total spin times

Compact and Personal:

  • Small 0.53 sq.m (5.7 sq.ft.) footprint for convenience in laboratory location without occupying valuable floor space

Quiet Operation:

  • Noise levels below 45dBA; work next to it without hearing it running

Versatile Performance:

  • Wide range of rotors and tube volumes that support a host of different sample requirements

Rugged Reliability

  • Maintenance-free brushless drive system and rotor imbalance protection ensure dependable performance

Ordering Information:

To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
Specifications
Ambient Temperature Operating Range5°C to 35°C
Amperage6 A
Certifications/CompliancecCSAus, CE, IEC61010-2-020, EN61326-1 2006
Control Speed Accuracy±50 rpm
Depth (Metric) Exterior49 cm
DescriptionSorvall MX 120 Plus Micro-Ultracentrifuge
Dimensions (HWD)39.4 (panel open)/33.5 (panel closed) x 17.3 x 19.3 in. (100 (panel open)/(85 panel closed) x 44 x 49 cm)
Electrical Requirements220 V 50/60 Hz
Heat Output0.7 kW
Height (English) Exterior39.4 in. (Panel Open), 33.5 in. (Panel Closed)
Height (Metric) Exterior100 cm (panel open), 85 cm (panel closed)
Net Weight231 lb. (105 kg)
Noise Level<45 dBA
PhaseSingle
Profile (Acceleration/Braking)9/9, brake off 9/9, brake off
Program Storage10, each with up to 9 steps
Refrigerator System TypeSolid-state thermoelectric cooling
StandardscCSAus, CE, IEC61010-2-020, EN61326-1 2006
Temperature Range0°C to 40°C
TypeFloor Model Centrifuge
Width (English) Exterior17.3 in.
Width (Metric) Exterior44 cm
Capacity6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
Max. RCF770,460 x g
Max. Speed120,000 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach