Storage Canes
Storage Canes
Storage Canes
Storage Canes
Thermo Scientific™

Storage Canes

Store various cryostorage tubes in these storage canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeDesignLength (Metric)
5015-0002PK
also known as 5015-0002
Cryo Storage CaneStandard30 cm
5015-0001PK
also known as 5015-0001
Cryo Storage CaneStepped30 cm
Catalog number 5015-0002PK
also known as 5015-0002
Price (INR)
5,234.00
Pack of 12
Type:
Cryo Storage Cane
Design:
Standard
Length (Metric):
30 cm
Price (INR)
5,234.00
Pack of 12

Store Thermo Scientific™ Nalgene™ or Thermo Scientifc™ Nunc™ cryostorage tubes in Thermo Scientific™ Storage Canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.

  • Able to store tubes protected with Thermo Scientific™ CryoFlex™ tubing
  • Compatible with color coders that attach to the end of the cane and can be written on for quick identification and inventory management
Specifications
DesignStandard
Length (English)11.8125 in.
Length (Metric)30 cm
Quantity12/Pk., 48/Cs.
MaterialAluminum
TypeCryo Storage Cane
Unit SizePack of 12