Ion Exchange Stainless Steel (pressure resistant) Cartridges
Actual product may vary
Thermo Scientific™

Ion Exchange Stainless Steel (pressure resistant) Cartridges

Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateCapacity
501554551000 L/hr.6000 L
02.1500300 L/hr.1500 L
50155444300 L/hr.2000 L
02.2800950 L/hr.2800 L
02.70002000 L/hr.7000 L
02.110002500 L/hr.11,000 L
02.150003000 L/hr.15,000 L
02.40001000 L/hr.4000 L
Catalog number 50155455
Price (INR)
-
Flow Rate:
1000 L/hr.
Capacity:
6000 L

Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.

Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.

To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:

  • Receiving inspection
  • Batch test record
  • TOC-Monitoring
  • DIN EN ISO 9001 : 2000

Common Specifications for all deionizers include:

  • All cartridges are pressure resistant up to 10 bar
  • Water temperature maximum is 30°C
  • Material for the cartridge is stainless steel V4A
  • Connectors are R3/4 in.
  • Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
Specifications
DescriptionDI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Diameter (Metric)240 mm
Height (Metric)1155 mm
Net Weight (Metric)45 kg
Purity0.1 to 20 μS/cm
TypeIon Exchange Cartridge
Capacity6000 L
Flow Rate1000 L/hr.
MaterialStainless Steel
Purification MethodIon Exchange
Resin TypeMixed Bed
Unit SizeEach