Ultra Pure Water Dispensing and Shut-Off Taps
Actual product may vary
Thermo Scientific™

Ultra Pure Water Dispensing and Shut-Off Taps

Use these PVC taps with high-purity water. Available with straight or angled nozzle, for use with SDI systems (behind the tanks).

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
50155459Shutoff Tap
50155456Pure Water Outlet Straight
50155457Pure Water Outlet 90°
Catalog number 50155459
Price (INR)
-
Description:
Shutoff Tap

Use these PVC taps with high-purity water. Available with straight or angled nozzle, Thermo Scientific™ Ultra Pure Water Dispensing and Shut-Off Taps are used with SDI systems, behind the tanks.

  • For use with high purity water
  • Available with straight or angled (90°) nozzle
  • Material: PVC
Specifications
Depth (Metric)70 mm
DescriptionShutoff Tap
Height (Metric)40 mm
Inlet Connection NPTF (English)R ¾ in. Union Nut, 2 x R ¾ in. Male Thread (one inlet, two outlets)
MaterialPVC
Width (Metric)150 mm
For Use With (Equipment)SDI System
TypeUltra Pure Water Shut-Off Tap
Unit SizeEach