MediTower™ Clinical Water Purification System
Actual product may vary
Thermo Scientific™

MediTower™ Clinical Water Purification System

Ideal to feed clinical analyzer systems, choose either the 60 or 120L/hr. version and it ships complete with pre-treatment and integrated pressure tank.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionRO Flow Rate
50155480MediTower 120120 L/hr.
50155477MediTower 6060 L/hr.
Catalog number 50155480
Price (INR)
-
Description:
MediTower 120
RO Flow Rate:
120 L/hr.

Ideal to feed clinical analyzer systems, choose either the Thermo Scientific™ MediTower 60 or 120L/hr. version and it will ship complete with pre-treatment and integrated pressure tank.

The system utilizes the following water purification technologies:

  • Pre-treatment by means of a 10“ filter housing with a 5μm filter and hardness stabilizer for protection of downstream purification media
  • Reverse osmosis module, for the removal of organic and inorganic contaminants, micro organisms, particles and colloids
  • Ion Exchanger, for the removal of dissolved organic substances and inorganic ions
  • Digital control, for automatic monitoring and controlling of the reverse osmosis system
  • Storage tank with water level control for fully automatic maintenance of a stock of high purity water that is protected from light

Ordering Information:
This product is not available in all regions

Specifications
Conductivity0.1 to 1.0 μS/cm
Depth (Metric)660 mm
DescriptionMediTower 120
Electrical Requirements230 V 50 Hz
Feedwater ConnectorR 3/4 in.
Frequency50 Hz
Height (Metric)1380 mm
Net Weight (Metric)150 kg
Operating Pressure2 to 6 bar
Power Consumption0.3 kW
RO Flow Rate120 L/hr.
Temperature Range (Metric)2°C to 35°C
Voltage230 V
Width (Metric)560 mm
Bacterial retention0.99
Flow Rate120 L/hr.
Resistivity10 to 1 MΩ·cm
Unit SizeEach