Model 5020<i>i</i> Sulfate Partculate Analyzer
Thermo Scientific™

Model 5020i Sulfate Partculate Analyzer

This product has been discontinued however we continue to provide services and support for this product.
Have Questions?
Catalog NumberDescription
5020IModel 5020i Sulfate Particulate Analyzer
Catalog number 5020I
Price (INR)
-
Description:
Model 5020i Sulfate Particulate Analyzer
This product has been discontinued however we continue to provide services and support for this product.
Process:

The 5020i SPA increases analyzer up time with minimal effort by eliminating the need for batch sampling. It also gauges changes and spots trends accurately and quickly, in a matter of minutes. To continuously maximize efficiency for the operation at hand, the 5020 SPA performs direct and automatic measurement of background zero air without the need for purge gas. After the particulate sample is drawn into the 5020 through a sample inlet it is then passed through the converter core where sulfate (SO4) is converted to sulfur dioxide (SO2) utilizing the thermal reduction process. The sulfur dioxide is then measured using the well established pulsed fluorescence analyzer technology.

Key Features:

  • Enhanced optics for superior specificity
  • Fast response time
  • Direct and automatic measurement of background zero air
  • Compatible with industry standard inlets and cyclones

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components
Specifications
Flow Rate0.4 to 0.5 L/min.
Response Time90 sec.
Span Drift±1% (24 hr.)
Temperature (English) Operating68°F to 86°F
Temperature (Metric) Operating20°C to 30°C
Certifications/ComplianceETL, CSA, UL, CE
Depth (Metric)Analyzer: 58.42 cm; Converter: 58.42 cm
DescriptionModel 5020i Sulfate Particulate Analyzer
Detection Range0.5µg/m3
Dimensions (L x W x H)23 x 16.75 x 8.62 in. (58.42 x 42.5 x 21.89 cm)
Height (English)8.62 in.
Height (Metric)21.89 cm
Length (English)23 in.
Length (Metric)58.42 cm
Measurement Range0 to 5, 10, 25, 50, and 100 μg/m3
Weight (English)44 lb.
Weight (Metric)20 kg
Width (English)16.75 in.
Width (Metric)42.5 cm
Unit SizeEach