Model 5030i SHARP Monitor
Thermo Scientific™

Model 5030i SHARP Monitor

Combine the precision of light-scattering nephelometry with the accuracy of beta attenuation technology with the Thermo Scientific™ Model 5030i SHARP particulate monitor.
Have Questions?
Catalog NumberAccuracy
5030I5% using NIST-traceable mass foil set
Catalog number 5030I
Price (INR)
-
Accuracy:
5% using NIST-traceable mass foil set

Combine the precision of light-scattering nephelometry with the accuracy of beta attenuation technology with the Thermo Scientific™ Model 5030i SHARP (Synchronized Hybrid Ambient Real-time) particulate monitor. This automated, continuous, non-step wise, ambient particulate monitor measures PM-10 and PM-2.5 and is built on the proven iSeries design platform.

The Model 5030i SHARP monitor is developed on the renowned Thermo Scientific iSeries platform design and offers unprecedented ease of use. The monitor's light-scattering nephelometry is checked against the mass concentration of the beta attenuation data for calibration. It utilizes non-stepwise measurement to auto-advance the particulate-laden sample, avoiding potential particle loss.

Key Features:

  • High time resolution, one-minute measurements
  • Real-time data
  • Digital dynamic filtering for continuous calibration
  • Superior accuracy, precision and sensitivity
  • Continuous, non-stepwise measurement provides long-term unattended operation
  • Volatile loss mitigation via Dynamic Heating System
  • Enhanced user interface

Additional Key Features:

  • Flash Memory for increased data storage
  • Enhanced Ethernet connectivity
  • Remote data access
  • Short-cut keys with easy programming
  • Large, easy-to-read interface screen
  • iPort communication software
  • Modular design for future upgrades and enhancements
Specifications
Accuracy5% using NIST-traceable mass foil set
Certifications/ComplianceDesigned to meet CE: EN61326: 1997 + A1: 1998 + A2: 2001 + A3: 2003, EN61010-1UL: 61010-1: 2004; CSA: C22.2 No. 61010-1: 2004; FCC: Part 15 Subpart B, Class B
Depth (English)23 in.
Depth (Metric)58.4 cm
DescriptionModel 5030i SHARP Monitor
Detection Range6µg/m³, (0.5hour), 4µg/m³ (24-hour) ; 3µg/m³ (3-hour), 1µg/m³ (24-hour)
Electrical Requirements100-240 VAC, 50-60 Hz recommended, 805 watts (115V); 880 watts maximum (220-240 V (instrument, heater & pump). Pump: 120 VAC/60 Hz; 4.25A; 240 VAC/ 50Hz; 2.25 A
Height (English)16 in.
Height (Metric)36 cm
Measurement Range0 to 1.0, 2.0, 3.0, 5.0, 10.0 mg/m3; 0-100, 1,000, 2,000, 3,000, 5,000, 10,000 μg/m3
OutputsRS232/RS485, TCP/IP, 10 status relays and power fail indication (standard). 9 user defined analog outputs (0-100mV, 0-1, 0-5 or 0-10 VDC), six 0-20 or 4-20mA isolated current output (optional)
Precision±2.0 μg/m3 <80 μg/m3, 4 to 5 μg/m3 >80 μg/m3 (24-hr.)
Resolution0.1μg/m3 , updated every 1 second
Span Drift0.02% (24 hr.)
Temperature (English) Operating39.2°F to 122°F
Weight (English)57.6 lb.
Weight (Metric)26.1 kg
Width (English)6.75 in.
Width (Metric)42.5 cm
Flow Rate14 to 20 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional) 8 User-Defined Analog Outputs (0 -1 or 0 -5 VDC)
Temperature (Metric) Operating4°C to 50°C
Unit SizeEach