UltiMate™ ISO-3100SD Standard Isocratic Pump
UltiMate™ ISO-3100SD Standard Isocratic Pump
Thermo Scientific™

UltiMate™ ISO-3100SD Standard Isocratic Pump

Enjoy cost effective, robust and dependable isocratic performance. Ideal for QA/QC and refractive index detection or as an auxiliary HPLC pump.
Have Questions?
Catalog NumberPressure Range
5040.00112 to 62 MPa
Catalog number 5040.0011
Price (INR)
-
Pressure Range:
2 to 62 MPa

For cost effective, robust and dependable isocratic applications, the Thermo Scientific™ Dionex™ UltiMate™ ISO-3100SD Standard Isocratic Pump is the pump of choice. Meet the demanding speed and ease-of-use requirements of QA/QC laboratories while making the most of equipment budgets. The wide flow rate range (50μL to 10mL/min.) provides maximum flexibility for detection techniques that do not support gradient elution, such as refractive index detection. Thermo Scientific™ SmartFlow™ technology ensures high flow rate and retention time precision.

Recommended Use

This pump is recommended for standard isocratic applications such as those commonly used in QA/QC laboratories. The ISO-3100SD pump is also an excellent choice as an added pump for LC-MS systems, for example, to load a trap column prior to separation or to deliver MS-interface make-up flow.

Features

  • Serial dual-piston operating principle
  • Wide operating flow rate range from 50μL/min. to 10mL/min. with high flow rate accuracy
  • Support of operating pressures of up to 62MPa (9,000 psi/620 bar)
  • Robust, dependable performance with low operating and maintenance costs
  • Patented piston seal leakage monitoring and system wellness functions
  • Thermo Scientific™ SmartFlow™ technology for high flow rate and retention time precision
  • Active rear-seal wash and floating pistons to maximize seal lifetime and pump uptime
Specifications
DescriptionISO-3100 SD Isocratic Standard Pump
Emission Sound Pressure LevelEmission Sound Pressure Level: <70 dB(A) in 1-m-distance
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection.
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.
I/O Interfaces2 digital inputs, 2 relay outputs.
Min. Flow Rate0.001 mL/min. (Recommended 0.05 mL/min.)
No. of Eluent Lines1
No. of Solvents1
Operating PrincipleSerial dual-piston
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Solvent DegassingExternal (optional)
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Weight (English)27.3 lb.
Weight (Metric)12.4 kg
Biocompatible VersionNo
Flow Accuracy±0.1%
Max. Flow Rate10 mL/min.
Pressure Range2 to 62 MPa
TypeSerial Dual-Piston Isocratic Standard Pump
Unit SizeEach