Product Image
Thermo Scientific™

M110 Muffle Furnace, with Digicon electronic controller and upper limit cut-out

Experience even heat distribution and economical operation in a small footprint with M110 Muffle Furnaces. Rugged and flexible—for all types of lab applications.
Have Questions?
Catalog number 51010272
Price (INR)
-

Experience even heat distribution and economical operation in a small footprint with Thermo Scientific™ M110 Muffle Furnaces. The two-shell design, outstanding insulation and heating element arrangement distribute heat with minimal fluctuation. Units require only 0.412m of counter. Rugged and flexible—for all types of lab applications, including heating of metals and drying at high temperatures.

  • 9L Working volume
  • Two-shell design with air pocket between annealing box and outside walls
  • Multiple layers of high-quality, asbestos-free ceramic fiber insulation
  • Heating elements safely positioned in grooved blocks on side walls of the work space, covered with ceramic plates
  • Hinged door designed with parallel forced guidance system—hot surface always faces away from user when door is open
  • Adjustable upper limit cut-out protects samples and equipment

Ordering Information:

Models available with optional 24 hr. timer, Thermicon™ P digital program controller with microprocessor, exhaust fan and/or exhaust flue. Additional exhaust flue (50006394) and tray (50006408) available separately. Not available in North America.

Compatible with:

  • Exhaust flue (50006394)
  • Tray (50006408)
Specifications
Certifications/ComplianceCE mark
Description51010272
Capacity (Metric)9 L
Temperature (Metric)1100°C
TypeElectronic Controller
IncludesWith electronic controller and upper limit cut-out
Power Consumption2.9 kw
Temperature Uniformity±7°K
Dimensions (D x W x H) Interior11.8 x 7.9 x 5.9 in. (30 x 20 x 15 cm)
Dimensions (L x W x H) Exterior28.4 x 22.7 x 29.6 in. (72 x 57.6 x 75.2 cm)
Length (English)28.4 in.
Length (Metric)72 cm
Width (English)7.9 in.
Width (Metric)57.6 cm
Width (Metric) Interior20 cm
Height (English)29.6 in.
Height (English) Interior5.9 in.
Height (Metric)75.2 cm
Height (Metric) Interior15 cm
Depth (English) Interior11.8 in.
Depth (Metric) Interior30 cm
Shipping Weight (English)172 lb.
Shipping Weight (Metric)78 kg
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Frequency50/60 Hz
Unit SizeEach