Cytoperm&trade; 2 CO<sub>2</sub> Gassed Incubator, 220 L, Electropolished Stainless Steel
Cytoperm&trade; 2 CO<sub>2</sub> Gassed Incubator, 220 L, Electropolished Stainless Steel
Cytoperm&trade; 2 CO<sub>2</sub> Gassed Incubator, 220 L, Electropolished Stainless Steel
Thermo Scientific™

Cytoperm™ 2 CO2 Gassed Incubator, 220 L, Electropolished Stainless Steel

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C
Have Questions?
Catalog NumberCapacity (Metric)
51011659220 L
Catalog number 51011659
Price (INR)
-
Capacity (Metric):
220 L
Handle sensitive or infectious samples simply while maxmizing safety and protecting against contamination with the Thermo Scientific™ Cytoperm™ 2 CO2 Gassed Incubator.
Key Features:
  • Cytoperm™ 2 controls temperature, CO2 content and relative humidity levels
  • Convenient hot air disinfection at 180°C without the need for removing fittings or sensors
  • External water reservoir—no open water surface areas inside, effectively counteracting contamination
  • Air-jacket heating system maintains constant and stable temperatures on all interior surfaces
  • Six individually sealed glass doors minimize changes to the atmosphere during opening, shortens recovery times significantly and reduces contamination risk
  • Unique pyrolytic germ barrier sterilizes external humidity water prior to introduction into the culture chamber
  • Full humidity control and display
  • Constant environmental parameter monitoring
  • Thermal Conductivity (TC) CO2 sensor for excellent long-term stability and reliability

Compatible with:

  • Support frame, height 300mm (50031348)
  • Support frame, height 780mm (50029597)
  • Rack to stack two units (50053628)
  • Additional stainless-steel shelf, half width including two shelf supports (50029943)
  • Gas cylinder monitor with audible signal, 120/230 V 50/60 Hz (50046033)
  • CO2 cylinder pressure regulator (03429937)
  • N2 cylinder pressure regulator (03429942)
  • O2 cylinder pressure regulator (03429943)
Specifications
Capacity (English)7.7 cu. ft.
Data OutputsRS232
DescriptionSingle 220 L incubator, 230 V, 50 Hz
Dimensions (D x W x H) Interior26.3 x 23.1 x 23 in. (66.9 x 60.7 x 58.8 cm)
Dimensions (L x W x H)33.7 x 36.2 x 30.5 in. (58.5 x 60.7 x 66.9 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceExternal humidity reservoir
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)235 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)220 L
Chamber MaterialElectropolished Stainless Steel
MaterialStainless Steel
Relative Humidity90%, Controllable
Temperature Range (Metric)Ambient +5° to 50°C
Voltage230 V
Unit SizeEach