BB15 CO<sub>2</sub> Incubator
Thermo Scientific™

BB15 CO2 Incubator

The Thermo Scientific BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber Material
51023126120 V, 50/60 HzCopper
51023121230 V, 50/60 HzStainless Steel
51023122230 V, 50/60 HzCopper
51023125120 V, 50/60 HzStainless Steel
Catalog number 51023126
Price (INR)
-
Electrical Requirements:
120 V, 50/60 Hz
Chamber Material:
Copper
The Thermo Scientific™ BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
  • Precise temperature and CO2 control for optimal growth conditions
  • Powerful humidification system for short recovery times
  • Solid copper interior for permanent contamination control (optional)
Specifications
Capacity (English)5.3 cu. ft.
DescriptionBB15 150L Single CO2 Incubator
Dimensions (D x W x H) Interior637 x 867 x 766 mm/ 25.1 x 34.1 x 30.2 in.
Dimensions (L x W x H)470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in.
Electrical Requirements120 V, 50/60 Hz
For Use With (Application)General Purpose
Humidity SourceWater reservoir
TypeCO2 Incubator
Weight (English)70kg or 154 lbs
CO2 Sensor TechnologyTC Sensor
Chamber MaterialCopper
Unit SizeEach