Heracell&trade; 150i &amp; 240i CO<sub>2</sub> Incubator, 150L &amp; 240L, Medical Device
Thermo Scientific™

Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageChamber MaterialCapacity (Metric)
51026332120 VCopper240 L
51026282120 VElectropolished Stainless Steel150 L
51026280230 VElectropolished Stainless Steel150 L
51026281Copper150 L
51026283120 VCopper150 L
51026333230 VElectropolished Stainless Steel240 L
51026331120 VElectropolished Stainless Steel240 L
51026334230 VCopper240 L
50116047230 VElectropolished Stainless Steel150 L/Chamber
50116048120 VElectropolished Stainless Steel150 L/Chamber
50116049230 VCopper150 L/Chamber
50116050120 VCopper150 L/Chamber
Catalog number 51026332
Price (INR)
-
Voltage:
120 V
Chamber Material:
Copper
Capacity (Metric):
240 L

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions
Specifications
Capacity (English)8.4 cu. ft.
Data OutputsRS232
DescriptionSingle 240L incubator, standard model
Dimensions (D x W x H) Interior23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H)32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Electrical Requirements120 V, 50/60 Hz
Humidity SourceIntegrated water reservoir
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
TypeCO2 Incubator
Weight (English)178 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
Capacity (Metric)240 L
Chamber MaterialCopper
Relative HumidityApprox. 93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Voltage120 V
Unit SizeEach