Product Image
Thermo Scientific™

Safe 2020 Class II Biological Safety Cabinet, 1.5m (5 ft..) wide

Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Safe 2020 Class II Biological Safety Cabinets.
Have Questions?
Catalog number 51026639
Price (INR)
-
Protect samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics with Thermo Scientific™ Safe 2020 Class II Biological Safety Cabinets . Combined with the Night-set-back mode (reduced blower speed when the window is closed), the Safe 2020 BSC consumes hundreds of kilowatts less energy than competing cabinets, saving money and reducing the lab carbon footprint.

Features

  • Superior personnel and product protection with best-in-class air flow and filter technology
  • Exceptionally comfortable ergonomic design prevents user fatigue and promotes safe working habits 
  • Maximized energy efficiency for environmental protection and significant cost savings
  • Superior DC technology uses energy efficiently, emits less heat
  • Smart Flow™ digital technology maintains consistent airflow during normal filter loading or temporary airflow obstruction
  • Supply/exhaust air filter: H14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS
  • )Sash opening: 20cm working height; can be fully opened to 77.3cm for thorough cleaning
  • Optional crossbeam UV irradiation in both side walls illuminates entire working area—ensures thorough disinfection for maximum sample protection
  • Quiet: noise levels 56 or 58dbA, depending on model

Safety and Protection

  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • Independent alarm system immediately alerts to any airflow obstruction

Innovative Construction

  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids
Certifications/Compliance
  • EN 12469
Ordering Information:

Cabinets are fully configurable, with options and accessories to meet your specific needs. Contact your Sales Representative for more information. Not available in the U.S.

Specifications
Depth (Metric) Interior46.5cm
Electrical Requirements230V 50/60Hz
Exhaust Air FilterH14 HEPA EN 1822
Filter Efficiency99.995% at the most penetrating particle size (MPPS)
Filter TypeH14 HEPA EN 1822, 99.995% at the most penetrating particle size (MPPS)
Heat Output (English)265w
Height (Metric) Exterior158.6cm
Height (Metric) Interior78cm
Length (Metric) Exterior80cm
Lighting>1250 lx
Load Bearing Capacity (English)110 lb.
Load Bearing Capacity (Metric)51kg
Net Weight (Metric)230kg
Service FixturesUp to 4 through access ports; up to 6 on rear wall
Shipping Weight (Metric)260kg
Certifications/ComplianceEN 12469
ModelSafe 2020 Class II
Noise Level56 or 58dbA, depending on model
OutletsOne duplex on each side wall
Power Consumption265w
Sash Opening (Metric)20 cm
Volume (Metric) Exhaust483 cu. m (284cfm)/hr.
Unit SizeEach