Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinets
Thermo Scientific™

Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinets

Perform quick, simple cleaning and fumigation with this biological safety cabinet, featuring an advanced design for protection and ease of use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English) ExteriorIncludes
510271185 ft.Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
510224864 ft.Cabinet only
510224875 ft.Cabinet only
510224886 ft.Cabinet only
51027117Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
51027120Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
Catalog number 51027118
Price (INR)
-
Width (English) Exterior:
5 ft.
Includes:
Cabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
Perform quick, simple cleaning and fumigations with the Thermo Scientific™ Herasafe™ KS (NSF) Class II, Type A2 Biological Safety Cabinet, featuring an advanced design for protection and ease of use. Also includes automated airflow compensation and balancing with Thermo Scientific™ Smartflow™, a spacious work area with comfortable armrests, and an intuitive eye-level control with hand-held controls to assist with ADA compliance.

Herasafe KS Class II biological safety cabinets deliver maximum safety, comfort and convenience. Featuring an advanced design for easy operation and maximum safety, Herasafe KS cabinets may be used wherever protection is of paramount importance.

Safety and Protection

  • HEPA filters guarantee maximum filtration efficiency of 99.995% at the most penetrating particle size (MPPS)
  • Pressure sensor monitoring ensures safe airflow across the entire work surface
  • SmartFlow™ digital technology maintains constant airflow during normal filter loading or temporary airflow obstruction due to foreign objects
  • Digital Airflow Verification immediately alerts to any airflow obstruction

Performance and Operation

  • Interior eye-level display on rear wall for “at-a-glance” monitoring of safety parameters
  • Performance factor (PER) indicates: cabinet is safe, cabinet is safe but time for service, cabinet should not be used
  • Display parameters include downflow air velocity, cabinet malfunction, time of day, operating time of optional UV-C lights, total operating hours
  • Timer for delayed start
  • Stopwatch function
  • Handheld control for use inside cabinet eliminates glove changes before changing cabinet settings

Construction

  • Motorized front window with adjustable 25cm working aperture slopes 10°
  • DC motor technology uses energy efficiently with lower heat output
  • Aerosol-tight window sealing for additional protection when cabinet is in stand-by mode
  • Frameless front sash and side glass window yields unobstructed view of the total work area
  • Scratch-resistant stainless-steel work surface with indentations that trap spilled liquids

Certifications/Compliance

  • Independently tested and certified to EN 12469 standard for Class II biological safety cabinets by TUV Nord. Compliant with NSF/ANSI™ 49 for Class II biological safety cabinets.
Ordering Information:

Adjustable stand options with electric or manual adjustment. Work surfaces available as single or segmented modules.

Specifications
Certifications/ComplianceNSF certified
Energy Consumption (Operating Set Point)350 w
Energy Consumption (Reduced Flow Mode)70 w
ModelKS15 (Standard)
Outlets1 duplex, each side wall
Ports4 access (2 on each side wall)
Power Consumption350w (operating setpoint); 70w (reduced flow mode)
Sash Opening25 cm, 77.3 in. (Max)
Sash Opening (Metric)25cm (77.3cm max)
TypeBiological Safety Cabinet
Volume (Metric) Exhaust425/553 cfm
Filter Efficiency99.995% at 0.3µm particle size
Filter TypeH14 HEPA EN 1822
IncludesCabinet, cross-beam UV, one-piece indented worktray and battery back-up for front window
Item Description5 ft. (1.5m) wide
Lighting116 ft-c (>1250 lx)
Load Bearing Capacity (Metric)50kg (one-piece work surface); 25kg (single segmented work surface)
Service FixturesUp to 4 installed through access ports; up to 6 additional factory-installed on rear wall
Dimensions (L x W x H) Exterior31.5 x 63 x 62.2 in. (80 x 150 x 158.6cm)
Length (English) Exterior31.5 in.
Length (Metric) Exterior80cm
Width (English) Exterior5 ft.
Width (Metric) Exterior150cm
Height (English)62.2 in. (Exterior)
Height (Metric)78 cm (Exterior)
Height (English) Exterior62.2 in.
Height (Metric) Exterior78cm
Net Weight (Metric)230kg
Electrical Requirements120V 50/60Hz
Voltage120V
Hertz50/60Hz
Unit SizeEach