Heratherm™ Advanced Protocol Microbiological Incubators
Thermo Scientific™

Heratherm™ Advanced Protocol Microbiological Incubators

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Voltage
51028068178 L120 V
51028067104 L120 V
5102806666 L120 V
5102871766 L230 V
51028134104 L230 V
51028718104 L230 V
51028135178 L230 V
5102813366 L230 V
Catalog number 51028068
Price (INR)
-
Capacity (Metric):
178 L
Voltage:
120 V

Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.

Features:

  • Dual convection for application versatility — fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Internal socket (120V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Exceptionally small footprint

Temperature:

  • Broad temperature range from 5°C above ambient to 105°C — suitable for drying applications
  • Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4C (fan full speed) — measured at 37°C
  • Temperature stability of ±0.1°C — measured at 37°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Products only available in North America

Warranty: 2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage8.5 A
Capacity (English)6.3 cu. ft.
Capacity (English) Shelf55 lb.
Controller TypeMicroprocessor control with vacuum fluorescent display
Depth (English) Interior21.4 in.
Depth (Metric) Interior54.3 cm
Dimensions (D x W x H) Interior21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Dimensions (L x W x H)29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
Electrical Requirements120 V, 60 Hz
Frequency60 Hz
Height (English)36.2 in.
Height (English) Interior27.9 in.
Height (Metric)92 cm
Height (Metric) Interior70.8 cm
Length (English)29.1 in.
Length (Metric)73.8 cm
Plug TypeNema 5-15
Temperature Stability±0.1°C
Temperature Uniformity±0.6°C
TimerWeekly/Real Time/Hour
TypeMicrobiological Incubator
Wattage1020 w
Weight (English)154 lb.
Weight (Metric)70 kg
Width (English)25.2 in.
Width (English) Interior18.3 in.
Width (Metric)64 cm
Width (Metric) Interior46.4 cm
Capacity (Metric)178 L
Chamber MaterialStainless Steel
Convection TypeDual Convection
MaterialStainless Steel
No. of Shelves2 supplied/ 19 max.
Temperature Range (Metric)Ambient +5° to 105°C
Voltage120 V
Unit SizeEach