Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Thermo Scientific™

Heratherm™ General Protocol Ovens - 230VAC 50/60Hz

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeElectrical Requirements
5102813965 LGravity Convection230 V 50/60 Hz
51028140105 LGravity Convection230 V 50/60 Hz
5102814866 LMechanical Convection Oven230 V 50/60 Hz
51028149104 LMechanical Convection Oven230 V 50/60 Hz
51028150179 LMechanical Convection Oven230 V 50/60 Hz
51029328419 LGravity Convection230 V 50/60 Hz
51029340774 LGravity Convection230 V 50/60 Hz
Catalog number 51028139
Price (INR)
-
Capacity (Metric):
65 L
Type:
Gravity Convection
Electrical Requirements:
230 V 50/60 Hz
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.

Features:

  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant stainless-steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened over 180°C
  • Choice of gravity or mechanical convection models

Availability may vary by country.

Specifications
Amperage7.9 A
Controller TypeMicroprocessor control with vacuum fluorescent display
Depth (English) Interior16.3 in.
Depth (Metric) Interior41.5 cm
Dimensions (D x W x H) Interior16.3 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
No. of Shelves2 supplied/13 max.
Temperature Stability±0.4°C
TimerON / OFF
Wattage1800 w
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Capacity (Metric)65 L
Temperature (Metric)50°C to 250°C
TypeGravity Convection
Voltage230 V
Unit SizeEach