Heratherm™ Advanced Protocol Security Ovens
Actual product may vary
Heratherm™ Advanced Protocol Security Ovens
Heratherm™ Advanced Protocol Security Ovens
Heratherm™ Advanced Protocol Security Ovens
Heratherm™ Advanced Protocol Security Ovens
Heratherm™ Advanced Protocol Security Ovens
Thermo Scientific™

Heratherm™ Advanced Protocol Security Ovens

Ensure optimal sample protection with these advanced protocol security ovens that feature an extra layer of security for applications where process reliability and security are paramount.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeElectrical RequirementsMaterial
5102814561 LGravity Convection230 V 50/60 HzCoated Steel
5102811861 LGravity Convection120 V 60 HzCoated Steel
5102811999 LGravity Convection208/240 V 60 HzCoated Steel
5102814699 LGravity Convection230 V 50/60 HzCoated Steel
51028120168 LGravity Convection208/240 V 60 HzCoated Steel
51028147168 LGravity Convection230 V 50/60 HzCoated Steel
5102853661 LGravity Convection120 V 60 HzStainless Steel
5102854461 LGravity Convection230 V 50/60 HzStainless Steel
5102853799 LGravity Convection208/240 V 60 HzStainless Steel
5102854599 LGravity Convection230 V 50/60 HzStainless Steel
51028546168 LGravity Convection230 V 50/60 HzStainless Steel
5102812762 LMechanical Convection Oven120 V 60 HzCoated Steel
5102815462 LMechanical Convection Oven230 V 50/60 HzCoated Steel
5102812897 LMechanical Convection Oven208/240 V 60 HzCoated Steel
5102815597 LMechanical Convection Oven230 V 50/60 HzCoated Steel
51028129170 LMechanical Convection Oven208/240 V 60 HzCoated Steel
51028156170 LMechanical Convection Oven230 V 50/60 HzCoated Steel
5102853962 LMechanical Convection Oven120 V 60 HzStainless Steel
5102854762 LMechanical Convection Oven230 V 50/60 HzStainless Steel
5102832697 LMechanical Convection Oven208/240 V 60 HzStainless Steel
5102854897 LMechanical Convection Oven230 V 50/60 HzStainless Steel
51028540170 LMechanical Convection Oven208/240 V 60 HzStainless Steel
51028549170 LMechanical Convection Oven230 V 50/60 HzStainless Steel
Catalog number 51028145
Price (INR)
-
Capacity (Metric):
61 L
Type:
Gravity Convection
Electrical Requirements:
230 V 50/60 Hz
Material:
Coated Steel

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.

Features:

  • Broad temperatures range — up to 330°C
  • Advanced digital timer for daily or weekly on/off cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating — no need to operate the oven 24/7

Ordering Information:

Availability may vary by country.



Warranty:
2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage7.9 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior15.3 in.
Depth (Metric) Interior38.9 cm
Dimensions (D x W x H) Interior15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H)22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English)28.3 in.
Height (English) Interior18.9 in.
Height (Metric)72 cm
Height (Metric) Interior48 cm
Length (English)22.2 in.
Length (Metric)56.5 cm
MaterialCoated Steel
No. of Shelves2 supplied/13 max.
Plug TypeCountry-specific
Temperature Stability±0.3°C
TimerWeekly / Real time / Hour
Wattage1810 w
Width (English)20.9 in.
Width (English) Interior12.9 in.
Width (Metric)53 cm
Width (Metric) Interior32.8 cm
Capacity (Metric)61 L
Temperature (Metric)50°C to 330°C
TypeGravity Convection
Voltage230 V
Unit SizeEach