Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Thermo Scientific™

Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeMaterialPlug Type
51029330396 LMechanical Convection OvenStainless SteelNema 6-20
51028126170 LMechanical Convection OvenCoated SteelNEMA 6-20P
5102812597 LMechanical Convection OvenCoated SteelNema 6-20
51028117168 LGravity ConvectionCoated SteelNema 6-20
5102811699 LGravity ConvectionCoated SteelNema 6-20
51029329396 LMechanical Convection OvenCoated SteelNema 6-20
51029343731 LMechanical Convection OvenCoated SteelNema 6-20
51029344731 LMechanical Convection OvenStainless SteelNema 6-20
Catalog number 51029330
Price (INR)
-
Capacity (Metric):
396 L
Type:
Mechanical Convection Oven
Material:
Stainless Steel
Plug Type:
Nema 6-20
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:
  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage13.5 A
Controller TypeProgrammable Microprocessor control with vacuum fluorescent display
Depth (English) Interior21.5 in.
Depth (Metric) Interior54.5 cm
Description51029330
Dimensions (D x W x H) Interior21.5 x 21.4 x 52.6 in. (54.5 x 54.4 x 133.5 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Electrical Requirements208/240 V 60 Hz
Frequency60 Hz
Height (English)60.8 in.
Height (English) Interior52.6 in.
Height (Metric)154.5 cm
Height (Metric) Interior133.5 cm
Length (English)30.3 in.
Length (Metric)77 cm
MaterialStainless Steel
No. of Shelves2 supplied/39 max.
Plug TypeNema 6-20
Temperature Stability±2.1°C
Wattage3000 w
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Capacity (Metric)396 L
Temperature (Metric)330°C
TypeMechanical Convection Oven
Voltage208/240 V
Unit SizeEach