Heraguard™ ECO Clean Bench
Thermo Scientific™

Heraguard™ ECO Clean Bench

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeDescriptionMaterialWidth (English)
51029696ECO Clean BenchHeraguard Eco 0.9Melamine3 ft.
51900300Line Cord and Internal ReceptacleSwitzerlandMelamine
51900303Line Cord And Internal ReceptacleUKMelamine
51900306Line Cord and Internal ReceptacleItalyMelamine
51900448Line Cord and Internal ReceptacleFranceMelamine
51900449Line Cord and Internal ReceptacleAustraliaMelamine
51900481Line Cord and Internal ReceptacleSwitzerlandMelamine
51900900Line Cord and Internal ReceptacleChinaMelamine
51029691ECO Clean BenchHeraguard Eco 0.9Stainless Steel3 ft.
51029692ECO Clean BenchHeraguard Eco 1.2Stainless Steel4 ft.
51029693ECO Clean BenchHeraguard Eco 1.5Stainless Steel5 ft.
51029694ECO Clean BenchHeraguard Eco 1.8Stainless Steel6 ft.
51029697ECO Clean BenchHeraguard Eco 1.2Melamine4 ft.
51029698ECO Clean BenchHeraguard Eco 1.5Melamine5 ft.
51029699ECO Clean BenchHeraguard Eco 1.8Melamine6 ft.
51029935ECO Clean BenchHeraguard Eco 0.9, w/UV optionStainless Steel3 ft.
51029937ECO Clean BenchHeraguard Eco 1.2, w/UV optionStainless Steel4 ft.
51029939ECO Clean BenchHeraguard Eco 1.5, w/UV optionStainless Steel5 ft.
51029940ECO Clean BenchHeraguard Eco 1.8, w/UV optionStainless Steel6 ft.
Catalog number 51029696
Price (INR)
-
Product Type:
ECO Clean Bench
Description:
Heraguard Eco 0.9
Material:
Melamine
Width (English):
3 ft.
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
Compliance:
  • Agency: GOST
  • CE: 2006/95/EC; 2004/108/EC; 2011/65/EC; 2006/121/EC
  • Standards: EN 61010-1:2011; EN 61326:2006
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
Specifications
Certifications/ComplianceCAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1
ColorWhite
Depth (English) Interior23 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard Eco 0.9
Flow Rate89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced)
Heat Output951 BTU/hr.
Height (English)46.1 in.
Height (English) Interior25.4 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz60 Hz
IP RatingIP20
Illumination93 fc
Length (English)31.9 in.
Load Bearing Capacity (English)66 lb.
Min. Clearance150 mm
ModelECO 0.9
Noise Level< 55 dBA
Overvoltage CategoryII
Ports2
Power Consumption950 W
Protection ClassI
Receptacles2
Voltage120 V
Weight (English)245 lb.
Weight (English) Shipping300 lb.
Width (English)3 ft.
Width (English) Interior23 in.
Width (Metric)1000 mm
Width (Metric) Interior920 mm
Window MaterialTempered Safety Glass
Filter TypeG 3 Dust Filter
MaterialMelamine
Product TypeECO Clean Bench
Unit SizeEach