Cytomat™ 24 C450 Series Automated Incubators
Actual product may vary
Cytomat™ 24 C450 Series Automated Incubators
Cytomat™ 24 C450 Series Automated Incubators
Cytomat™ 24 C450 Series Automated Incubators
Cytomat™ 24 C450 Series Automated Incubators
Cytomat™ 24 C450 Series Automated Incubators
Thermo Scientific™

Cytomat™ 24 C450 Series Automated Incubators

Temperature Range: 4°C to 50°C; Relative Humidity: <95% at 37°C
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsAccess TimeWidth (Metric)Height (Metric)
51033168100 V, 60 Hz15 sec.897 mm1857 mm
51033169120 V, 60 Hz15 sec.897 mm1857 mm
51033170230 V, 60 Hz15 sec.897 mm1857 mm
Catalog number 51033168
Price (INR)
-
Electrical Requirements:
100 V, 60 Hz
Access Time:
15 sec.
Width (Metric):
897 mm
Height (Metric):
1857 mm
The Thermo Scientific™ Cytomat™ 24 C450 automated incubator is the ideal solution for highest capacity storage and incubation. Increase throughput and get dependable sample protection with this latest and most advanced incubation solution that provides automated decontamination routines, super-fast plate access, and precise humidity control for large capacity cell culture applications. Its design, unsurpassed temperature uniformity and stability ensures a fully reproducible process, providing the same high-quality results every time.

Features:

  • Appropriate temperature distribution with an expanded temperature range of 4°C up to 50°C
  • Fully automated decontamination routines (Contracon)
  • Fast and reliable, with a mean access time of 15 secs
  • Flexible and versatile, with 24 stacker options and P³ plate detection
  • Easy to use LED touch screen dashboard for intuitive operational efficiency

Available Options:

  • Integrated barcode reader enables sample tracking, barcode transmission, and inventory management.
  • HydraSmart Technology for precise humidity control without heat extraction, and an external water tank to avoid contamination.
  • Right speed setting for the right application with individual speed settings per plate and adjustable incremental speed settings (Slow/Medium/Fast).
  • Flexible integration inside your lab with 4 possible gate positions.
  • Solid copper inner chamber for natural contamination prevention.
  • Glass door flanges (GDF) for H2O2 sterilization.
Specifications
Access Time15 sec.
Certifications/ComplianceCE Marked
Depth (Metric)879 mm
Electrical Requirements100 V, 60 Hz
FeaturesIncubation and Storage Unit with Temperature Range of 4°C to 50°C, Humidity up to 95% r.H. and CO2 Range of 0 to 20 Vol. %.
Height (Metric)1857 mm
Holds672 Pc. 1536-Well Plates, 504 Pc. 96-Well or 384-Well Plates, 360 Pc. Transwell or Insert Plates, 240 Pc. Deep-Well, 168 Pc. Tip-Boxes
ModelCytomat 24 C450
TypeAutomated Incubator
Width (Metric)897 mm
Chamber MaterialCopper (Optional)
MaterialStainless Steel
Temperature Range (Metric)4°C to 50°C
Voltage100 V
Unit SizeEach