SampleArray™ Instrument
Actual product may vary
SampleArray™ Instrument
SampleArray™ Instrument
SampleArray™ Instrument
Thermo Scientific™

SampleArray™ Instrument

Array sample tubes in 48-, 96-, or 384-format racks quickly and easily for optimal downstream sample processing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeAccepts
5221-WM384Base Weigh Station Accessory384-format Thermo Scientific Tubes
5221-WM4896Base Weigh Station Accessory48- and 96-format Thermo Scientific Tubes
5220-4896WMBase Unit w/ Pre-installed Weight Module48- and 96-format Thermo Scientific Tubes
5220-4896SampleArray Base Unit48- and 96-format Thermo Scientific Tubes
5220-384WMBase Unit w/ Pre-installed Weight Module384-format Thermo Scientific Tubes
5220-384SampleArray Base Unit384-format Thermo Scientific Tubes
Catalog number 5221-WM384
Price (INR)
-
Type:
Base Weigh Station Accessory
Accepts:
384-format Thermo Scientific Tubes

Array sample tubes in 48-, 96-, or 384-format racks quickly and easily for optimal downstream sample processing. Compatible with applications that require sample handling down to -20°C, the Thermo Scientific™ SampleArray™ instrument can transport individual tubes without thawing precious samples. A valuable add-on to the Thermo Scientific™ SampleSeal™ tube sealer or Thermo Scientific™ Capit All™ capper, the SampleArray instrument completes a secure sealing and arraying process that can benefit a range of sample storage and handling requirements.

Rapid and reliable arraying for your precious samples

  • Reconfigure or cherry pick sample tubes for downstream processes at room temperature or in a cold environment down to -20°C
  • Create work lists, set quarantine conditions, and run parameters that meet end users' specific requirements using the simple software interface

Intuitive software interface

  • Allows creation of arraying procedures directly in the software or can be configured to use worklist files from external database systems
  • Includes flexibility and input parameters meeting the needs of simple or complex arraying procedures

Integrated 2D barcode reader

  • Confirms the correct sample tubes are selected during the arraying process
  • Provides traceability for information transfer to database and LIMS systems
  • Includes simple plugin options for use with linear barcode readers to identify sample racks placed on the instrument and execute programs

Weigh module accessory

  • Supports monitoring sample mass and volume
  • Enables setting quarantine parameters for use in sample management and downstream laboratory procedures

System approach

  • A perfect add-on to the SampleSeal sealer, the SampleArray instrument can handle Thermo Scientific foil sealed tubes, in addition to septa and screwtop capped tubes
  • SampleArray picklists can also be generated from Thermo Scientific™ VisionTracker™ database software and full racks of tubes can be read after the arraying process to update sample locations using the range of Thermo Scientific™ VisionMate™ 2D barcode readers
  • The SampleArray has been designed and validated with a wide range of Thermo Scientific Matrix and Nunc 2D barcoded tubes to work seamlessly out of the box
Specifications
Accepts384-format Thermo Scientific Tubes
Certifications/ComplianceCE, TUV
Connection TypeSingle USB 2.0 connection to instrument
FrequencyUnit: DC; Adapter: 47 to 63 Hz, Unit: DC; Adapter: 47 to 63 Hz
Height (Metric)41.9 cm
Humidity≤75% Non-condensing
Length (English)21 in.
Length (Metric)53.3 cm
Operating SystemMicrosoft Windows XP 32 and 64 bit Service Pack 3 and above; Microsoft Windows 7 32 and 64 bit platforms
Temperature (Metric) Operating-20°C to +30°C (without balance); 10°C to 30°C (with balance)
Throughput320 tubes/hour
VoltageUnit: 24DC; Adapter: 90-265VAC
Warranty12 months
Wattage10A DC
Weight (English)70 lb.
Weight (Metric)31.75 kg
Width (English)32.5 in.
Width (Metric)82.5 cm
TypeBase Weigh Station Accessory
Unit SizeEach