Nalgene™ Pipette Jars
Nalgene™ Pipette Jars
Nalgene™ Pipette Jars
Nalgene™ Pipette Jars
Thermo Scientific™

Nalgene™ Pipette Jars

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.
Have Questions?
Catalog NumberHeight (Metric)SizeFor Use With
5242-0060PK
also known as 5242-0060
91.4 cmCPipet, 24 in.
Catalog number 5242-0060PK
also known as 5242-0060
Price (INR)
40,231.00
Each
Height (Metric):
91.4 cm
Size:
C
For Use With:
Pipet, 24 in.
Price (INR)
40,231.00
Each

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long-term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionPipet Jar XLPE C
Diameter (English)6.875 in.
Diameter (Metric)17.5cm
No. per Case2
No. per Pack1
SizeC
Storage RequirementsStore jar in container, sink or drainboard large enough to retain contents should leakage occur
For Use WithPipet, 24 in.
Height (English)36 in.
Height (Metric)91.4 cm
Unit SizeEach