Tft.-80.4 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Thermo Scientific™

Tft.-80.4 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Increase sample processing with the 10-place capacity of the Thermo Scientific™ TFT-80.4 10 x 4.4mL Fixed-Angle Rotor.
Have Questions?
Catalog NumberCapacity
5435610 x 4.4 mL
Catalog number 54356
Price (INR)
-
Capacity:
10 x 4.4 mL

Increase sample processing with the 10-place capacity of the Thermo Scientific™ TFT-80.4 10 x 4.4mL Fixed-Angle Rotor.

Recommended for:

Protein, virus and DNA isolation.

Specifications
Angle25°
Avg. RCF356,010 x g
DescriptionTFT-80.4 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor25.8
Max. Tube Diameter11 mm
Max. Tube Length60 mm
Min. RCF243,774 x g
Net Weight7.7 lb. (3.5 kg)
Radius (Metric)65.5 mm
Radius (Metric) Min.34.1 mm
Capacity10 x 4.4 mL
MaterialTitanium
Max. RCF468,246 x g
Max. Speed80,000 rpm
TypeFixed Angle Rotor
Unit SizeEach