Process 11 Parallel Twin Screw Extruder Accessories
Actual product may vary
Thermo Scientific™

Process 11 Parallel Twin Screw Extruder Accessories

Accessories for the Process 11 Parallel Twin Screw Extruder are used when developing new polymeric compounds or food formulations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
567-76883D Filament Spooler
567-7602Adder High Temperature
567-7680Process 11 Melt Pump
567-7640Set of Die Inserts
567-7650Volumetric Single Screw Feeder
5677620Fully Ported Top Barrel Half
Catalog number 567-7688
Price (INR)
-
Description:
3D Filament Spooler
Expand the capabilities of your Thermo Scientific Process 11 Twin-screw Extruder with a variety of accessories that can help create 3D filaments for additive manufacturing, formulation new food products, optimize polymer formulations and more. The Melt Pump and 3D Filament Spooler can be connected to the Process 11 Extruder, so you can quickly test different filament formulations for 3D printing applications.

Process 11 Melt Pump
A small-scale and easy-to-use melt pump for pulsation free metering. The control of the Process 11 Melt Pump is integrated in the user interface of the Process 11 Twin-screw Extruder. A pressure sensor protects against over pressure and a definable threshold pressure value protects the melt pump from running dry. The stainless steel housing with integrated-control drive ensures easy cleaning and maintenance.

3D Filament Spooler
This 3D filament spooler has a variable line speed and the ability to self-adjust the coil diameter size while spooling since it includes an adaptable pulling force. A filament distribution traverse with selectable travel ensures proper filament spooling over the entire spooling width. This spooler supports various coil sizes. Use this compact spooler on the benchtop or with a movable support for a floor-standing extruder.

Specifications
Center Line Spacing270 mm
Description3D Filament Spooler
Electrical Requirements1 x 230 V, /. Hz, 4 A
Filament Diameter1 to 3 mm
Height (Metric)340 mm
Length (Metric)600 mm
Max. Spool Width120 mm
Weight (Metric)30 kg
Width (Metric)350 mm
Barrel Length L/D40:11
Speed Range0.5 to 15 m/min.
Voltage1 x 230 V
Unit SizeEach