Nalgene™ Staining Box
Nalgene™ Staining Box
Nalgene™ Staining Box
Nalgene™ Staining Box
Nalgene™ Staining Box
Thermo Scientific™

Nalgene™ Staining Box

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods with these staining boxes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
5705-1010PK
also known as 5705-1010
Gel Staining Box
715705-0001Staining Box Plug
Catalog number 5705-1010PK
also known as 5705-1010
Price (INR)
6,152.00
Each
Add to cart
Type:
Gel Staining Box
Price (INR)
6,152.00
Each
Add to cart

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods. Thermo Scientific™ Nalgene™ Staining Box is equipped with a bottom drain allowing you to change solution without disturbing the box's other fragile contents. Box holds 4.8 in. x 4.8 in (189 mm x 189 mm) gel along with 500mL of liquid.

  • Polymethylpentene box and polypropylene copolymer cover
  • Useful over a -70° to +70°C (-94° to +158°F) temperature range
  • Good chemical compatibility with acids, bases and select organic solvents for a versatile range of protocols
  • LDPE plug in bottom for easy drainage of liquid with minimal handling of gel and provides a leakproof seal
  • Plug won't interfere with cover or contents of boxes on a benchtop or shaker
  • Stackable, with a handle on each end for safe, easy carrying
  • Microwavable and easy to clean
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications
Dimensions (L x W x H)5 x 5 x 2 in. (12.7 x 12.7 x 5.08 cm)
Height (English)2 in.
Height (Metric)5.08 cm
Length (English)5 in.
Length (Metric)12.7 cm
MaterialPMP
No. per Pack1
Width (English)5 in.
Width (Metric)12.7 cm
TypeGel Staining Box
Unit SizeEach