UltiMate™ 3000 TCC-3000SD Standard Thermostatted Column Compartment
UltiMate™ 3000 TCC-3000SD Standard Thermostatted Column Compartment
UltiMate™ 3000 TCC-3000SD Standard Thermostatted Column Compartment
Thermo Scientific™

UltiMate™ 3000 TCC-3000SD Standard Thermostatted Column Compartment

Ensure accurate and precise temperature control from 5° to 80°C for your standard flow rate applications. Optional valves enable 2D-LC or application switching.
Have Questions?
Catalog NumberFor Use With (Equipment)
5730.0010Dionex UltiMate 3000 SD Series
Catalog number 5730.0010
Price (INR)
-
For Use With (Equipment):
Dionex UltiMate 3000 SD Series
Ensure the consistency of your retention times with accurate and precise temperature control of standard flow rate applications. The Thermo Scientific™ Dionex™ UltiMate™ TCC-3000SD Standard Thermostatted Column Compartments supports methods at temperatures from 5° to 80°C. Optional columns switching valves (field upgrade) let you take advantage of application switching or parallel and tandem two-dimensional liquid chromatography (2D-LC) to improve your separations and increase productivity with x2 dual technology.
The UltiMate TCC-3000SD Standard Thermostatted Column Compartments is recommended for use with all Thermo Scientific™ Dionex™ UltiMate™ 3000 Standard (SD) LC systems.

Features

  • Temperature range of 5° to 80°C ±0.5°C and stability of ±0.1°C simplifies method optimization.
  • Precise temperature control under varying ambient conditions ensures retention time precision.
  • Fast heat-up/cool down times minimize delays when changing between methods.
  • Eluent preheaters deliver sharper peaks and better resolution.
Specifications
Column CapacityUp to 12 columns, depending on column length; Max. column length: 30 cm
Cool-Down Time15 min.
DescriptionTCC-3000 SD Thermostatted Column Compartment
GLP FeaturesDionex AutoQ routines for Instrument QualificationColumn Identification System for four columns
Heat Up Time15 min.
I/O Interfaces2 digital inputs, 2 programmable relay outputs
Max. Column Length30 cm
PC ConnectionUSB
Recommended Eluent Preheater Volume2 μL
Temperature Accuracy±0.5°C
Weight (Metric)12.6 kg
For Use With (Equipment)Dionex UltiMate 3000 SD Series
Max. No. of Switching Valves2-Position/6- or 10-Port, 6-Position/7-Port
Temperature Range5°C to 80°C
TypeStandard Thermostatted Column Compartment
Voltage150 V
Unit SizeEach