UltiMate™ WPS-3000RS/TRS Rapid Separation Well Plate Autosamplers
Actual product may vary
Thermo Scientific™

UltiMate™ WPS-3000RS/TRS Rapid Separation Well Plate Autosamplers

Minimize gradient delay and extra column volume for high-efficiency separations and short chromatographic run times.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
5840.0010Rapid Separation Well Plate Autosampler
5840.0020Rapid Separation Thermostatted Well Plate Autosampler
Catalog number 5840.0010
Price (INR)
-
Type:
Rapid Separation Well Plate Autosampler
Minimize gradient delay and extra column volume for high-efficiency separations and short chromatographic run times. The Thermo Scientific™ Dionex™ UltiMate™ 3000 Rapid Separation Well Plate Autosampler offers wide injection volume flexibility for both UHPLC and conventional HPLC applications. This UHPLC autosampler uniquely injects up to 500μL at pressures up to 15,000 psi (103.4 Mpa). The in-line split-loop (or flow-through) injection design provides highly accurate and precise delivery of the sample with ultralow carryover.
Ideal for High Resolution LC of Biomolecules

The UltiMate 3000 Biocompatible Rapid Separation Well Plate Autosampler (WPS-3000TRS) is strongly recommended for high-resolution analysis of biomolecules or with electrochemical detection. It offers minimal gradient delay and extra column volume for high-efficiency separations and wide injection volume flexibility for both UHPLC and conventional HPLC applications. Support for well plates and short injection cycle times increase throughput.

Performance and Features
  • Injection volume precision typically <0.15% RSD for 5μL injections
  • High-precision drive mechanism to deliver superior injection linearity of r2 >0.9999 (5 to 90μL)
  • Wide injection volume range from 0.2–500uL using three syringe and loop combinations for maximum injection flexibility
  • Low gradient delay volume of 140μL (default) or 50μL (with 25μL sample loop)
  • Volumetric accuracy better than ±0.5% for 20μL injections for easy transfer from HPLC to UHPLC methods
  • Sample thermostatting to protect thermally-sensitive analytes
  • Ceramic injection needle and titanium injection valve to enhance biocompatibility

Specifications
Carryover<0.004%
DescriptionWPS-3000 RS Rapid Separation Well Plate Autosampler
Injection Cycle Time<15 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 500 μL
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
Biocompatible VersionNo
For Use With (Equipment)UltiMate 3000 RS Series
Injection TypeSplit Loop
Max. Pressure1034 bar
Sample Capacity3 Racks or Well Plates
TypeRapid Separation Well Plate Autosampler
Unit SizeEach