Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Actual product may vary
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorArrayFor Use With (Equipment)
5972-0513Red6 x 613mm Tubes
5972-0013White6 x 613mm Tubes
5972-0025White4 x 425mm Tubes
5972-0313Blue6 x 613mm Tubes
5972-0325Blue4 x 425mm Tubes
5972-0413Green6 x 613mm Tubes
5972-0430Green3 x 330mm Tubes
5972-0520Red4 x 520mm Tubes
Catalog number 5972-0513
HSN 39269099
Price (INR)
16,002.00
Case
Add to cart
Color:
Red
Array:
6 x 6
For Use With (Equipment):
13mm Tubes
Price (INR)
16,002.00
Case
Add to cart

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
DescriptionTest Tube Half-Rack Unwire™ Red 13mm
AutoclavableAutoclavable
ColorRed
HoldsTubes (13 mm)
MaterialRESMER
Positions36
ShapeRectangular
For Use With (Equipment)13mm Tubes
Dimensions (L x W x H)4 x 4 x 2.2 in. (10.2 x 10.2 x 5.6 cm)
Length (Metric)10.2 cm
Length (English)4 in.
Width (English)4 in.
Height (English)2.2 in.
Diameter (Metric) Opening13 mm
Product TypeTest Tube Rack
Diameter (Metric) Inner13 mm
Shelves3 Tiers
Height (Metric)5.6 cm
Array6 x 6
Width (Metric)10.2 cm
Unit SizeCase