HyperSep™ Florisil Cartridges
Actual product may vary

HyperSep™ Florisil Cartridges

Isolate polar compounds from nonpolar matrices with these Florisil SPE cartridges, which are especially well-suited for extraction of chlorinated pesticides.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60108-40250 mg1 mL
60108-403100 mg1 mL
60108-404200 mg3 mL
60108-405500 mg3 mL
60108-4311000 mg6 mL
60108-500500 mg6 mL
60108-7352000 mg15 mL
60108-7365000 mg25 mL
60108-73710 g75 mL
60108-431-P1000 mg6 mL
60108-500-P500 mg6 mL
Catalog number 60108-402
HSN 84212900
Price (INR)
38,129.00
Pack
Bed Weight:
50 mg
Column Capacity (Metric):
1 mL
Price (INR)
38,129.00
Pack

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Florisil Cartridges are ideal for the isolation of polar compounds from nonpolar matrices. Typical applications include:

  • Extraction of pesticides using official methods
  • Extraction of polychlorinated biphenyls (PCBs) in transformer oil
  • Alcohol, aldehydes, amines and drugs

Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.

Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)1 mL
Description50 mg Bed Weight; 1 mL Column Volume
Bed Weight50 mg
For Use With (Application)Isolation of Polar Compounds From Nonpolar Matrices
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Florisil
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 100
Unit SizePack