HyperSep™ SLE Cartridges (pH 9)
Actual product may vary
HyperSep™ SLE Cartridges (pH 9)
HyperSep™ SLE Cartridges (pH 9)
HyperSep™ SLE Cartridges (pH 9)

HyperSep™ SLE Cartridges (pH 9)

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60109-500-6-9500 mg/6 mL, Pk. of 30, pH9
60109-500-3-9500 mg/3 mL, Pk. of 50, pH9
60109-200-3-9200 mg/3 mL, Pk. of 50, pH9
60109-2000-12-92 g/12 mL, Pk. of 20, pH9
60109-20000-60-920 g/60 mL, Pk. of 10, pH9
60109-1000-6-91 g/6 mL, Pk. of 30, pH9
60109-4000-25-94 g/25 mL, Pk. of 15, pH9
Catalog number 60109-500-6-9
Price (INR)
23,415.00
Pack
Description:
500 mg/6 mL, Pk. of 30, pH9
Price (INR)
23,415.00
Pack

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE cartrides (pH9) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE
Specifications
Description500 mg/6 mL, Pk. of 30, pH9
Bed Weight500 mg
For Use With (Application)Removal of Phospholipids From Biological Matrices
Product LineHyperSep
SorbentHyperSep Special Treated Diatomite
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack