Search
Search

Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters.
| Catalog Number | Type | Material | Diameter (English) Outer |
|---|---|---|---|
| 60180-811 | End Fitting | Brass | 0.25 in. |
| 60180-809 | End Fitting | Brass | 0.125 in. |
| 60180-810 | Steel End Fitting | Steel | 0.125 in. |
| 60180-812 | Steel End Fitting | Steel | 0.25 in. |
| 60180-813 | Double Ended Connector | No Information Available | N/A |
| 60180-833 | Replacement Filter O-Ring | No Information Available | N/A |
| 60180-834 | Wall Mounting Clamp | No Information Available | N/A |
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters. The end fittings remain installed during filter replacement, thereby reducing the cost of clean gas.