Search
Search
| Catalog Number | Total Volume (Metric) Well | No. per Pack | Well Shape | Barcode |
|---|---|---|---|---|
| 60180-P206B also known as LA-PHA- PACK GMBH 60180-P206B | 270 μL | 100 Plates | Round | Includes Barcode |
| 60180-P217 | 220 μL | 10 Plates | Round, Conical Bottom (V-well) | No Barcode |
| 60180-P207 | 220 μL | 100 Plates | Round, Conical Bottom (V-well) | No Barcode |
| 60180-P207B also known as LA-PHA- PACK GMBH 60180-P207B | 220 μL | 100 Plates | Round, Conical Bottom (V-well) | Includes Barcode |
| 60180-P216 | 270 μL | 10 Plates | Round | No Barcode |
| 60180-P216B also known as LA-PHA- PACK GMBH 60180-P216B | 270 μL | 10 Plates | Round | Includes Barcode |
| 60180-P206 | 270 μL | 100 Plates | Round | No Barcode |
| 60180-P217B also known as LA-PHA- PACK GMBH 60180-P217B | 220 μL | 10 Plates | Round, Conical Bottom (V-well) | Includes Barcode |
| 60180-P215 | 350 μL | 10 Plates | Round, Flat Bottom (F-well) | No Barcode |
| 60180-P205 | 350 μL | 100 Plates | Round, Flat Bottom (F-well) | No Barcode |
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 2 Plates – for High Throughput Applications
Lot Traceable
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels: