SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications
SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications

Use glass-coated SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTotal Volume (Metric) WellNo. per PackWell ShapeBarcode
60180-P332B220 μL10Round, Conical Bottom (V-well)Includes Barcode
60180-P330B270 μL10Round Bottom (U-well)Includes Barcode
60180-P334B350 μL10Round, Flat Bottom (F-well)Includes Barcode
Catalog number 60180-P332B
Price (INR)
-
Total Volume (Metric) Well:
220 μL
No. per Pack:
10
Well Shape:
Round, Conical Bottom (V-well)
Barcode:
Includes Barcode

Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U, V, and Flat-Bottom Microtiter Plates are designed for regulated labs that require high performing products.

Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plateand glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
AutoclavableAutoclavable
DisposableSingle-use
For Use With (Application)Bio molecules
Height (Metric)14.4 mm
No. per Pack10
Total Volume (Metric) Well220 μL
Volume (Metric) Working190 μL
BarcodeIncludes Barcode
ColorClear
FormatSBS Standard
MaterialPolypropylene
No. of Wells96
Product LineSureSTART WebSeal Level 3
SterilityNon-sterile
Surface TreatmentGlass coated
Well ShapeRound, Conical Bottom (V-well)
Unit SizePack of 10