Viper™ Fingertight Fitting Systems, Stainless Steel, 0.13 mm ID
Viper™ Fingertight Fitting Systems, Stainless Steel, 0.13 mm ID
Actual product may vary
Thermo Scientific™

Viper™ Fingertight Fitting Systems, Stainless Steel, 0.13 mm ID

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6040.2322Viper SST 0.130 x 100 mm
6083.2300Viper SST 0.130 x 300 mm
6040.2307Viper SST 0.130 x 65 mm
6040.2310Viper SST 0.130 x 650 mm
6040.2315Viper SST 0.130 x 150 mm
6040.2320Viper SST 0.130 x 750 mm
6040.2325Viper SST 0.130 x 250 mm
6040.2330Viper SST 0.130 x 850 mm
6040.2335Viper SST 0.130 x 350 mm
6040.2345Viper SST 0.130 x 450 mm
6040.2340Viper SST 0.130 x 950 mm
6040.2327Viper SST 0.130 x 200 mm
6040.2305Viper SST 0.130 x 550 mm
Catalog number 6040.2322
Price (INR)
-
Request A Quote
Description:
Viper SST 0.130 x 100 mm

Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).

See Viper and nanoViper resources

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operates at pressures up to 1310 bar
  • Suitable for temperatures up to 120°C
Easy to Install
  • Fingertight design
  • Flexible stainless-steel (1/32 in OD)
  • No tools required
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in different materials, lengths, and inner diameters
Recommended Use
  • For fluidic connections for analytical LC systems

Thermo Scientific™ Vanquish™ Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.

 

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionViper SST 0.130 x 100 mm
Diameter (Metric) Inner0.13 mm
For Use With (Application)Fluidic connection for LC systems
Length (Metric)100 mm
MaterialStainless Steel
Max. Pressure1300 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper
TypeFittings
Unit SizeEach