Search
Search

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries.
| Catalog Number | Description |
|---|---|
| 6040.2325 | Viper SST 0.130 x 250 mm |
| 6083.2300 | Viper SST 0.130 x 300 mm |
| 6040.2307 | Viper SST 0.130 x 65 mm |
| 6040.2310 | Viper SST 0.130 x 650 mm |
| 6040.2315 | Viper SST 0.130 x 150 mm |
| 6040.2320 | Viper SST 0.130 x 750 mm |
| 6040.2330 | Viper SST 0.130 x 850 mm |
| 6040.2335 | Viper SST 0.130 x 350 mm |
| 6040.2345 | Viper SST 0.130 x 450 mm |
| 6040.2340 | Viper SST 0.130 x 950 mm |
| 6040.2322 | Viper SST 0.130 x 100 mm |
| 6040.2327 | Viper SST 0.130 x 200 mm |
| 6040.2305 | Viper SST 0.130 x 550 mm |
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).
Thermo Scientific™ Vanquish™ Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.