Product Image
Thermo Scientific™

Advanced nanoViper™ Fingertight Fitting Systems, 75 μm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ nanoViper™ Fingertight Fitting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
6041.5289EASY-nLC 1200 System
6083.2415Vanquish Horizon UHPLC System
Catalog number 6041.5289
Price (INR)
-
For Use With (Equipment):
EASY-nLC 1200 System

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ nanoViper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced nanoViper Fingertight Fitting Systems are ideal for:

  • Optimizing the Thermo Scientific™ Vanquish™ Diode Array Detector HL performance by minimizing the noise with insulated capillaries connecting the column outlet to the detector inlet
  • Easily establishing connections that require capillaries with single-sided nanoViper Fingertight Fitting Systems
Specifications
DescriptionnanoViper 75 μm x 550 mm, single-sided, 360 μm OD, for UHPLC liquid junction waste in
For Use With (Application)Waste in Capillary
Length (Metric)550 mm
MaterialShielded Fused Silica
Max. Pressure1200 bar
For Use With (Equipment)EASY-nLC 1200 System
Product LinenanoViper
TypeAdvanced Fittings
Unit SizeEach