Advanced nanoViper™ Fingertight Fitting Systems, 20 μm
Product Image
Thermo Scientific™

Advanced nanoViper™ Fingertight Fitting Systems, 20 μm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ nanoViper™ Fingertight Fitting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) OuterLength (Metric)
6041.5290360 μm550 mm
6041.5292280 μm1000 mm
6041.5293360 μm1000 mm
Catalog number 6041.5290
Price (INR)
-
Diameter (Metric) Outer:
360 μm
Length (Metric):
550 mm

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ nanoViper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced Viper and nanoViper Fingertight Fitting Systems are ideal for:

  • Easily establishing connections that require capillaries with single-sided nanoViper Fingertight Fitting Systems
Specifications
DescriptionnanoViper 20 μm x 550 mm, single-sided, for UHPLC liquid junction column out
Diameter (Metric) Outer360 μm
For Use With (Application)Column Out Capillary
Length (Metric)550 mm
MaterialShielded Fused Silica
Max. Pressure1200 bar
For Use With (Equipment)EASY-nLC 1200 System
Product LinenanoViper
TypeAdvanced Fittings
Unit SizeEach