Advanced nanoViper™ Fingertight Fitting Systems, 50 μm
Product Image
Thermo Scientific™

Advanced nanoViper™ Fingertight Fitting Systems, 50 μm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ Viper™ and nanoViper™ Fingertight Fitting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) Outer
6041.5294280 μm
6041.5295360 μm
Catalog number 6041.5294
Price (INR)
-
Diameter (Metric) Outer:
280 μm

Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ nanoViper™ Fingertight Fitting Systems deliver reliable and efficient LC connections. Advanced capillaries extend the use case based on application requirements.

See Viper and nanoViper resources

Advanced Viper and nanoViper Fingertight Fitting Systems are ideal for:

  • Easily establishing connections that require capillaries with single-sided nanoViper Fingertight Fitting Systems
Specifications
DescriptionnanoViper 50 μm x 1000 mm, single-sided, 280 μm OD, LC column to MS tubing
Diameter (Metric) Inner50 μm
Diameter (Metric) Outer280 μm
For Use With (Application)Capillary LC Column to MS Inlet Connection
Length (Metric)1 m
MaterialShielded Fused Silica
Max. Pressure1200 bar
For Use With (Equipment)Dionex UltiMate 3000 RSLC Nano System
Product LinenanoViper
TypeAdvanced Fittings
Unit SizeEach