nanoViper™ Fingertight Fittings, 75μm
nanoViper™ Fingertight Fittings, 75μm
Actual product may vary
Thermo Scientific™

nanoViper™ Fingertight Fittings, 75μm

Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6041.5730nanoViper 75 μm x 250 mm
6041.5785nanoViper 75 μm x 850 mm
6041.5711nanoViper 75 μm x 1100 mm
6041.5780nanoViper 75 μm x 750 mm
6041.5775nanoViper 75 μm x 650 mm
6041.5760nanoViper 75 μm x 550 mm
6041.5735nanoViper 75 μm x 350 mm
6041.5128nanoViper 75 μm x 950 mm
6041.5127nanoViper 75 μm x 150 mm
6041.5126nanoViper 75 μm x 70 mm
Catalog number 6041.5730
Price (INR)
-
Description:
nanoViper 75 μm x 250 mm

Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup and configuration, and prevent overtightening. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operates at pressures up to 1200 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • No tools required
  • Eliminates assembly of PEEK sleeve fittings

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for low-flow UHPLC systems

Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.

Specifications
DescriptionnanoViper 75 μm x 250 mm
Diameter (Metric) Inner75 μm
For Use With (Application)Fluidic connection for low-flow UHPLC systems
Length (Metric)250 mm
MaterialShielded Fused Silica
Max. Pressure1200 bar
QuantityEach
For Use With (Equipment)All HPLC and UHPLC Systems
Product LinenanoViper
TypeFittings
Unit SizeEach