Viper™ Fingertight Fitting Systems, PEEK
Viper™ Fingertight Fitting Systems, PEEK
Actual product may vary
Thermo Scientific™

Viper™ Fingertight Fitting Systems, PEEK

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible low dispersion PEEK capillaries..

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6041.9075Viper PEEK 0.090 x 75 mm
6041.5615Viper PEEK 0.065 x 150 mm
6041.5625Viper PEEK 0.065 x 250 mm
6041.5665Viper PEEK 0.065 x 650 mm
6041.5675Viper PEEK 0.065 x 750 mm
6041.5685Viper PEEK 0.065 x 850 mm
6041.5616Viper PEEK 0.130 x 150 mm
6041.9025Viper PEEK 0.090 x 250 mm
Catalog number 6041.9075
Price (INR)
-
Request A Quote
Description:
Viper PEEK 0.090 x 75 mm

Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable a fast and tool-free fluidic system set-up. Viper Fingertight Fittings with biocompatible PEEK capillaries are easy to use and enable fast, tool-free fluidic setup of HPLC and UHPLC systems. Compatible with virtually any column and valve type, suitable for fluidic connections with pressures up to 345 bar (5,000 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operates at pressures up to 345 bar

Easy to Install

  • Fingertight design
  • Flexible biocompatible PEEK capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with virtually any manufacturer valve and column
  • Fits narrow connections such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • For low pressure fluidic connections and low dispersion requirements, e.g., column-to-detector connections
  • For Thermo Scientific™ Vanquish™ LC systems and Thermo Scientific™ UltiMate™ 3000 LC systems

Specifications
DescriptionViper PEEK 0.090 x 75 mm
Diameter (Metric) Inner90 μm
For Use With (Application)Fluidic connection for biocompatible (U)HPLC systems
Length (Metric)75 mm
MaterialPEEK
Max. Pressure345 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper
TypeFittings
Unit SizeEach