Viper™ Fingertight Fitting Systems, MP35N, 0.10 mm ID
Actual product may vary
Thermo Scientific™

Viper™ Fingertight Fitting Systems, MP35N, 0.10 mm ID

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible, low-dispersion MP35N capillaries.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
6042.230665 mm
6042.2320150 mm
6042.2330250 mm
6042.2340350 mm
6042.2350450 mm
6042.2360550 mm
6042.2370650 mm
6042.2390750 mm
6042.2395950 mm
Catalog number 6042.2306
Price (INR)
-
Length (Metric):
65 mm

Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary MP35N Fingertight Fittings for HPLC and UHPLC systems are biocompatible, iron-free, and easy to use. They enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1500 bar (22,000 psi). These 100μm I.D. biocompatible fittings are available in a variety of different lengths.

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible MP35N capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.

Specifications
Diameter (Metric) Inner0.10 mm
For Use With (Application)Fluidic connection for biocompatible LC systems
Length (Metric)65 mm
MaterialMP35N
Max. Pressure1500 bar
ModelViper Capillary MP35N
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper
TypeFittings
Unit SizeEach