Meet the unique and demanding requirements of the contamination control laboratory in modern industries.
Have Questions?
Change view
Catalog Number
Diameter (Metric)
6050TS
also known as 6050
50 μm
6015TS
also known as 6015
15.02 ±0.15 μm
6020
20 μm
6030
30 μm
6070
70 μm
5 Options
Catalog number 6050TS
also known as 6050
Price (INR)
-
Diameter (Metric):
50 μm
Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.
Features:
Ready-to-use (no dilution required) particle size standard for validating optical particle counters
Magnetic stir bar included in each bottle for clean, convenient and direct sampling
Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology
Recommended for:
Checking the calibration of liquid particle counters.
Specifications
AdditiveTrace amount of surfactant to inhibit agglomeration and promote stability
Concentration2000 particles/mL ± 10%
ContentsPolystyrene microspheres in water
IncludesCertificate of Calibration and Traceability to NIST, Material Safety Data Sheet (MSDS)
Particle Density1.05g/cm3
Quantity100 mL
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 0.5µm, 1.0% CV
StabilityProduct stable for a minimum of three months
ColorWhite or Colorless
Diameter (Metric)50 μm
For Use With (Application)Liquid Particle Counter Calibration
MaterialPolystyrene
Product TypeCount Control Particles
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate 2° to 8deg;C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.