Specifications
Detection ModeUV-vis Detection (8 Channels)
Drift<0.5 mAU/hr
For Use With (Equipment)Dionex Ultimate MWD-3000
GLP FeaturesAutomatic Instrument Qualification (AutoQ), System Wellness, and Qualification Monitoring with Chromeleon software, lamp and cell ID chips
Linearity<3%RSD
Noise< ±7 μAU
PC ConnectionUSB 2.0
Pixel Resolution<1 nm
Slit WidthNarrow or Wide
Voltage85 to 260 V
Wavelength Accuracy±1.0 nm
Wavelength Range190 to 800 nm
Data Collection Rate100 Hz Max.
Detector TypeSingle-Beam
TypeUpgrade Kit (MWD-3000 to DAD-3000)
Unit SizeEach